Shop All Washer Assortments
Zoro Select
Washer Assortments, 8-11X3/4 6 L, PK4000, Wood, Black Oxide Finish
Mfr # 0812DTRW17DB
Zoro # G9093578
product price: $193.99
/pk 4000, $0.05/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Finish Black Oxide
- Thread Style Fully Threaded
- Drive Type 6 Lobe
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0812DTRW17DB
- Zoro # G9093578
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,8-11X3/4 6 L,PK4000 |
Material | Wood |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Drive Type | 6 Lobe |
Head Type | Round |
Description
8-11X3/4 6 Lobe Round Washer Head Deep Thread Wood Screw Type 17 Full Thread Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 1000 PK (53270)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Black Steel Pan Head Phillips Drive, 35 PK (79402)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1/2 in L, 25 PK (U01258.037.0050)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0075)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT M8-1.25X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX (M820D7500D)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- ZORO SELECT Retaining Washers, 3/8-16x1 1/2 S, PK500, Steel, Zinc Plated Finish (37241SW)
- Zoro Select Washer Assortments