Shop All Washer Assortments
Zoro Select
Washer Assortments, 12-24X1/2 SL, PK2000, 410 Stainless Steel, Plain Finish
Mfr # 1208FSW410
Zoro # G9100989
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material 410 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Head Type Indented Hex Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1208FSW410
- Zoro # G9100989
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,12-24X1/2 SL,PK2000 |
Material | 410 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Drive Type | Slotted |
Head Type | Indented Hex Washer |
Description
12-24X1/2 Slotted Indented Hex Washer Thread Cut Screw Type F Full Thread 410 Stainless St
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Coiled Tension, 3/64 in Pin Dia, 1-3/4 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (U39632.005.0106)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0200)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.025.0001)
- PASLODE Collated Metal Connector Nail, 2-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 2500 PK (650106)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT Washer Assortments, M4-0.7x10 D7, PK4000, Stainless Steel, Plain Finish (M410SPP188)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- JONES STEPHENS Washer Assortment, Nitrile Rubber, Plain Finish, 200 PCS (J40151)
- Zoro Select Washer Assortments