Shop All Marking and Warning Tapes
Zoro Select
Warning Tape, Roll, 3In W, 60 ft. L
Mfr # 9AEF6
Zoro # G3920664
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Die Cut Shape Continuous Roll
- Material Polyester
- Adhesion Strength 1.7 oz/in
- Safety Tape Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9AEF6
- Zoro # G3920664
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Roll Length | 60 ft |
Diameter | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 3 in x 60 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 60 ft, 7 mil, Vinyl, Approved Vendor, Legend Caution, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex (EXO-MUG-02-S)
- SOF SOLE Shoe Laces, 45" L, Polyester, Red, PR (84740)
- RADIANS Hard Hat Suspension Ratchet 6 point (HHSR6)
- NMC Toxic 6 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL87P25)
- ZORO SELECT Anti Slip Marking Tape, 2In W, White (LB24902)
- ZORO SELECT Reflective Marking Tape, Arrow, 3In L, PK50 (8ADC7)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AP09)
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (9GEK7)
- ZORO SELECT Hazard Warning Tape, Roll, 3In W, 60 ft. L (9MG52)
- ZORO SELECT Marking Tape, Roll, 2In W, 180 ft. L (21U170)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , White (IN-40-203I)
- Zoro Select Marking and Warning Tapes