Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Warning Tape, Checkered, Red/White, 3" W
Mfr # 8RE21
Zoro # G5360177
original price:
$14.19
9% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Material vinyl
- Tape Color Red/White
- Tape Format Continuous Roll
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8RE21
- Zoro # G5360177
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Roll Length | 54 ft |
Diameter | 4 in |
Imperial Tape Length | 54 ft |
Imperial Tape WxL | 3 in x 54 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Continuous Roll, Checkered, Red/White, 3 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (104973048)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2941415)
- JMJ JMJ LE 1562 Rubber Boot Tray (LE 1562)
- MCR SAFETY MCR Safety® BearKat® BKH15 Safety Glasses BK1 Magnifier, 1.5 Strength, Clear Lens (BKH15)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK50 (GRAN5085)
- ZORO SELECT Warning Tape, Striped, Red/White, 1-1/2" W (20TD65)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A384)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 108 ft. L (6FXU4)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (RS3RW)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF1GN)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings