Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Warning Tape, Checkered, Black/Yellow, 4" W
Mfr # 8AEC6
Zoro # G5366273
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Material vinyl
- Tape Color Black/Yellow
- Tape Format Continuous Roll
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AEC6
- Zoro # G5366273
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4 in |
Diameter | 4 in |
Roll Length | 54 ft |
Imperial Tape WxL | 4 in x 54 ft |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Checkered, Black/Yellow, 4 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SAFTY GLASSES INDOOR CLR (90953H1-DC-20)
- NEWSTRIPE Drag Mat 6 ft. W, Rubber (10004486)
- HONEYWELL MILLER AirCore, Harness, Tongue Buckle, Green (AC-TB/UGN)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 8 ft. L (109S0048BR)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 6inx60ft (GRAN1353)
- ZORO SELECT Anti-Slip Tread, Yellow, 6 in x 2 ft., PK50 (GRAN5053)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- ZORO SELECT Reflective Marking Tape, Solid, Black, 4" W (20LP54)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- ZORO SELECT Marking Tape, Solid, Yellow, 3" W (ZMC3YL-100)
- CHAMPION SPORTS Floor Tape, 1" x 36 yds, Yellow (1X36FTYL)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings