Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Warning Tape, Checkered, Black/Yellow, 2" W
Mfr # 9NMH5
Zoro # G5381341
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color Black/Yellow
- Tape Format Continuous Roll
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9NMH5
- Zoro # G5381341
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Diameter | 4 1/2 in |
Roll Length | 54 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 54 ft |
Imperial Tape Length | 54 ft |
Description
Floor Marking Tape, Continuous Roll, Checkered, Black/Yellow, 2 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Polyurethane Coated Gloves, Palm Coverage, Gray, 9, PR (34551029)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, OSHA, PK25 (6U908)
- OCCUNOMIX OccuNomix OccuMitts Support Gloves 1-Pair, Medium, Beige, 450-4M (450-4M)
- KASK AMERICA Sun Shield, Yellow Fluorescent (WAC00037-221)
- ZORO SELECT Marking Tape, Solid, Yellow, 3" W (ZMC3YL-100)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (8AFC8)
- ZORO SELECT Anti-Slip Tape, Clear, 4 in x 60 ft. (GRAN5015)
- ZORO SELECT Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L (HT202BY)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 108 ft. L (6FXU4)
- 3M 3M™ 510 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992510)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings