Shop All Traffic Barricades
Zoro Select
Warning Stake, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Yellow
Mfr # 96921
Zoro # G6224407
original price:
$35.62
6% off
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material B-130 Reinforced Polymer
- Height 66"
- Width 3-3/4"
- Reflector Color No Reflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 96921
- Zoro # G6224407
- UPC # 754473969219
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 66" |
Width | 3-3/4" |
Reflector Width | No Reflector |
Post Width | 3 3/4 in |
Overall Height | 66 in |
Reflector Height | No Reflector |
Reflector Depth | No Reflector |
Post Depth | 3 3/4 in |
Description
Warning Stake, Product Type Marking Stake, Overall Height 66 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 0, Post Material Polyester, Post Color Yellow, Post Width 3 3/4 in, Post Shape Flat, Post Depth 3 3/4 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Reflective Grade Non-Reflective, Post End Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Microphone Adapter, For C50 (71601-12)
- BRADY Restroom Sign, 7" Height, 10" Width, Polyester, Rectangle, English, Spanish (123991)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469T55)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size XL (TCG75B-XL+HVSL)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH26)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (29NH41)
- ZORO SELECT Trim Line Base, For Looper Top Channelizer Cones, 16 lb Weight, Recycled Rubber, 18 in Width, Black (03-752-16)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- ZORO SELECT White Sand Bag, Polypropylene, Weight Capacity 40 lb, 26 in L, 14 in W, Pack 100 (6FGY1)
- ZORO SELECT Rebar Spikes, Steel, Black (COMBO 8)
- ANGRY BULL BARRICADES Interlocking Galvanized Steel Barricade, Removable Flat Feet, 8.5 ft. (AC-LDX85-FL-GA)
- Zoro Select Traffic Safety