Shop All Strobe and Flashing Lights
Zoro Select
Warning Light, Strobe Tube, Red, 120VAC
Mfr # 2ERP6
Zoro # G1968732
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 8,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ERP6
- Zoro # G1968732
- UPC # 190735442210
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 6 3/16 in |
Diameter | 2 3/4 in |
Depth | 2 4/5 in |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 8,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 72 |
Housing Material | NYLON/FIBER |
Standards | UL |
Current Drawn | 0.08A AC |
Rating | NEMA 4X |
Mounting | (F) 1/2 in NPT |
Operating Temp. | -31 Degrees to 150 Degrees F |
Voltage | 120V AC |
Light Output | 150,000 Candela |
Lens Design | Dome |
Description
Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 72, Light Output 150,000 Candela, Lamp Life 8,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material NYLON/FIBER, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.08A AC, Depth 2 4/5 in, Height 6 3/16 in, Voltage 120V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Free Valet Parking W/ Ahead Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-23944 (A-DES-BW-1818-23944)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Amber (52A-N5-40WH)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (34-8753)
- CONDOR First Aid Sign, 14" W, 10" H, 0.032" Thick, 485Y38 (485Y38)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERP5)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERN8)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERN7)
- ZORO SELECT Warning Light, Red, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP4)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP7)
- ZORO SELECT Warning Light, Strobe Tube, Green, 120VAC (2ERP3)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3TL-024R)
- Zoro Select Strobe and Flashing Lights