Shop All Strobe and Flashing Lights
Zoro Select
Warning Light, Strobe, Red, 12 to 80VDC
Mfr # 2ERP8
Zoro # G3183092
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Strobe Tube
- Power Source 12 to 80V DC
- Lamp Life 8,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ERP8
- Zoro # G3183092
- UPC # 190735442234
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 5 1/4 in |
Diameter | 3 3/4 in |
Depth | 2 4/5 in |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Strobe Tube |
Power Source | 12 to 80V DC |
Lamp Life | 8,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 72 |
Housing Material | ABS Plastic |
Standards | UL |
Voltage | 12 to 80V DC |
Rating | NEMA 4X |
Light Output | 150,000 Candela |
Current Drawn | 0.049 to 0.33A DC |
Operating Temp. | -31 Degrees to 150 Degrees F |
Lens Design | Dome |
Mounting | Surface |
Description
Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 72, Light Output 150,000 Candela, Lamp Life 8,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 12 to 80V DC, Current Drawn 0.049 to 0.33A DC, Depth 2 4/5 in, Height 5 1/4 in, Voltage 12 to 80V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- SHOWA SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves (723XL-10)
- NMC Corrosive 8 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL12P10)
- ZORO SELECT Strobe Lamp, 110V AC/DC (SSMS86SLAMP10G)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERN8)
- ZORO SELECT Signaling Device, Revolving, 12VDC, Amber (2ERT5)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERN7)
- ZORO SELECT Warning Light, Red, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP4)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- WBOX STROBE RED 108MA At 12VDC (0E-STROBERPR)
- Zoro Select Safety Alarms and Warnings