Shop All Strobe and Flashing Lights
Zoro Select
Warning Light, Strobe, Green, 12 to 80VDC
Mfr # 2ERN9
Zoro # G3414853
original price:
$43.59
5% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Strobe Tube
- Power Source 12 to 80V DC
- Lamp Life 8,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ERN9
- Zoro # G3414853
- UPC # 190735442159
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 6 3/8 in |
Diameter | 2 3/4 in |
Depth | 2 4/5 in |
Details
Item | Warning Light |
Color | Green |
Lamp Type | Strobe Tube |
Power Source | 12 to 80V DC |
Lamp Life | 8,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 72 |
Housing Material | ABS Plastic |
Standards | UL |
Lens Design | Dome |
Voltage | 12 to 80V DC |
Mounting | (M) 1/2 in NPT |
Current Drawn | 0.049 to 0.33A DC |
Light Output | 150,000 Candela |
Rating | NEMA 4X |
Operating Temp. | -31 Degrees to 150 Degrees F |
Description
Warning Light, Color Green, Lamp Type Strobe Tube, Flashes per Minute 72, Light Output 150,000 Candela, Lamp Life 8,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting (M) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 12 to 80V DC, Current Drawn 0.049 to 0.33A DC, Depth 2 4/5 in, Height 6 3/8 in, Voltage 12 to 80V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Long Sleeved T-Shirt, XL (S192)
- CONDOR Tacky Mat, Clear, 36 x 36 In, PK4 (6GRC8)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/32in H, Gothic, Steel (02362)
- BRADY Reflective Numbers And Letters, 1, PK25 (5890-1)
- ZORO SELECT Light Acc, Surface with Pole (22UU48)
- ZORO SELECT LED Safety Light, LED Color Red/Amber (PF210-RA-Y)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP9)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERN6)
- ZORO SELECT Strobe Tube Light with Oval Base (CSCTO15NA1020G)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP7)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- Zoro Select Safety Alarms and Warnings