Shop All Wardrobe Lockers
Zoro Select
Wardrobe Locker, Gray, Steel
Mfr # 794J96
Zoro # G007894326
product price: $326.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 9 in
- Opening Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 794J96
- Zoro # G007894326
- Country of Origin China
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 9 in |
Opening Depth | 17 in |
Opening Height | 33 1/4 in |
Shelf WxD | 12 in x 18 in |
Base/Leg Height | 6 in |
Shelf Depth | 18 in |
Shelf Width | 12 in |
Opening WxH | 9 in x 33 1/4 in |
Opening WxDxH | 9 in x 17 in x 33 1/4 in |
Overall WxD | 36 in x 18 in |
Description
Wardrobe Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates No, Locker Color Gray, Lock Type Accommodates Built-In Lock or Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, ADA Compliant No, Antimicrobial Not Applicable, Base/Leg Height 6 in, Door Locking Points 2, Handle Type Recessed Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX37)
- COOLKITCHEN 14510-75 10 in. Double Prong Peg Hook (CO135016)
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (4VFK6)
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (4VFK2)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFL6)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (4VFF9)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray (4MUC9)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (4VFG4)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Yellow (HKL1515(24)-1TY)
- Zoro Select Wardrobe Lockers