Zoro Select

Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (Discontinued)


Item requires special delivery charges. A $120.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Wardrobe Lockers

Key Features

  • Locker Configuration (1) Tier, (3) Wide
  • Overall Width 45 in
  • Overall Depth 18 in
  • Overall Height 78 in
  • Opening Width 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 45 in
Overall Depth 18 in
Overall Height 78 in
Opening Width 12 in
Opening Depth 17 in
Opening Height 68 1/2 in
Base/Leg Height 6 in
Overall WxD 45 in x 18 in
Opening WxH 12 in x 68 1/2 in
Overall WxDxH 45 in x 18 in x 78 in
Opening WxDxH 12 in x 17 in x 68 1/2 in

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates No, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Antimicrobial No, Base/Leg Height 6 in, Door Locking Points 3, Handle Type Recessed Lift, Includes Hanging Rod Yes, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products