Shop All Wardrobe Lockers
Zoro Select
Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray
Mfr # 4MUC9
Zoro # G2140951
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4MUC9
- Zoro # G2140951
- Country of Origin Multiple
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 9 in |
Opening Depth | 17 in |
Opening Height | 33 3/4 in |
Overall WxD | 36 in x 18 in |
Opening WxH | 9 in x 33 3/4 in |
Opening WxDxH | 9 in x 17 in x 33 3/4 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 33 3/4 in, Opening Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 23 1/4 in W, 20 in H (VT-20)
- PROTO Right Drawer Slide (046354-00)
- DURHAM MFG Small Compartment box, 24 opening, for small part storage (202-95)
- LITTLE GIANT Low Profile Pallet Stand, 48"X48" Deck Size (SPS-4848-18)
- ZORO SELECT Wardrobe Locker, Tan, Steel (794JC7)
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (4VFK6)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (4VFJ4)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (4VFF9)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (4VFG4)
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (4VFG5)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STK-121872-3 GRAY)
- Zoro Select Wardrobe Lockers