Shop All Wallpaper Tools
Zoro Select
Wallpaper Tool Kit
Mfr # 2FDJ5
Zoro # G1136502
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Plastic
- Length 14 1/2 in
- Width 7 3/8 in
- Number of Pieces 5
- Includes Paste Brush, Seam Roller, Snap Off Knife, Trim Guide With Stainless Steel Blade, Wallpaper Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FDJ5
- Zoro # G1136502
- UPC # 190735442586
- Country of Origin Taiwan, Province of China
- Category Wallpaper Tools
Dimensions
Length | 14 1/2 in |
Width | 7 3/8 in |
Details
Item | Wallpaper Tool Kit |
Construction | Plastic |
Number of Pieces | 5 |
Includes | Paste Brush, Seam Roller, Snap Off Knife, Trim Guide With Stainless Steel Blade, Wallpaper Brush |
Product Type | Wallpaper Tool Kit |
Material | Plastic |
Description
Wallpaper Tool Kit, Product Type Wallpaper Tool Kit, Includes Paste Brush, Seam Roller, Snap Off Knife, Trim Guide With Stainless Steel Blade, Wallpaper Brush, Number of Pieces 5, Length 14 1/2 in, Material Plastic, Width 7 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY 20 oz. Black Black Rubberized Undercoating (SW735)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Green, Water -Based (264700)
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ4)
- 3M PPS Liner Dispenser, Large, Plastic (16219)
- ZORO SELECT Paste Brush, Plastic, Fill Type Poly (2FDJ8)
- ZORO SELECT Wallpaper Seam Roller (2FDJ6)
- ZORO SELECT Wallpaper Brush, Wood, Length 12 In (2FDJ9)
- ZORO SELECT Paste Brush, Wood, Fill Type Tampico (2FDJ7)
- ZORO SELECT Sponge, 7-3/4"L, 3-1/2"W, Yw (2FDK8)
- RED DEVIL Blade, 4 in. Wallpaper Strppr 5/Cd (3277)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (249055)
- Zoro Select Wallpaper Tools