Shop All Wallpaper Tools
Zoro Select
Wallpaper Seam Roller
Mfr # 2FDJ6
Zoro # G2402294
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Plastic Head With Hard Wood Handle
- Length 8 1/8 in
- Width 1 5/8 in
- Number of Pieces 1
- Product Type Wallpaper Seam Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FDJ6
- Zoro # G2402294
- UPC # 190735442593
- Country of Origin Taiwan, Province of China
- Category Wallpaper Tools
Dimensions
Length | 8 1/8 in |
Width | 1 5/8 in |
Details
Item | Wallpaper Seam Roller |
Construction | Plastic Head With Hard Wood Handle |
Number of Pieces | 1 |
Product Type | Wallpaper Seam Roller |
Handle Material | Wood |
Roller Material | Plastic |
Description
Wallpaper Seam Roller, Product Type Wallpaper Seam Roller, Length 8 1/8 in, Width 1 5/8 in, Handle Material Wood, Roller Material Plastic, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Cirrus X 1/2 (R184-14)
- WOOSTER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (R189-4)
- PURDY Paint Brush Set 3 PK (140853100)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (249055)
- ZORO SELECT Sponge, 7-3/4"L, 3-1/2"W, Yw (2FDK8)
- ZORO SELECT Wallpaper Tool Kit (2FDJ5)
- ZORO SELECT Wallpaper Brush, Wood, Length 12 In (2FDJ9)
- ZORO SELECT Paste Brush, Wood, Fill Type Tampico (2FDJ7)
- ZORO SELECT Paste Brush, Plastic, Fill Type Poly (2FDJ8)
- DIF Zinsser Liquid Wallpaper Stripper 1 gal (2401)
- RUST-OLEUM Dif Wallpapr Stripr Gl (02481)
- Zoro Select Wallpaper Tools