Shop All Cork Sheets
Zoro Select
Wall Tile, Midnight, 24 in. L, PK5
Mfr # Wlaco-mid306013
Zoro # G4310680
product price: $87.99
/pk 5, $17.60/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Acoustic Cork
- Grade BB13
- Material Cork
- Thickness 1/2 in
- Width 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Wlaco-mid306013
- Zoro # G4310680
- UPC # 059733100440
- Country of Origin Portugal
- Category Cork Sheets
Dimensions
Width | 1 ft |
Length | 24 in |
Grain Size | Coarse |
Details
Type | Acoustic Cork |
Grade | BB13 |
Material | Cork |
Thickness | 1/2 in |
Backing Type | Plain |
Item | Cork, Sheet |
Color | Midnight |
Temperature Range | 5 Degrees F to 122 Degrees F |
Density | 12 lb/cu ft |
Minimum Temperature | 5 Degrees F |
Cork Backing Type | Plain Backing Plain |
Tensile Strength | 58 psi |
Maximum Temperature | 122 Degrees F |
Shape | Sheet |
Adhesive Type | Plain Backing |
Description
Cork, Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 24 in, Width 1 ft, Thickness 1/2 in, Grain Size Coarse, Color Midnight, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 58 psi, Grade BB13, Density 12 lb/cu ft, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.64 in Overall Width (1660SB3-349-25)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/2" Thick (BULK-PS-PC-325)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL00.75XOH)
- ZORO SELECT Sheet Stock, 1/4" Thick, 600" L x 48" W (72000Q)
- ZORO SELECT Cork Sheet, CR117, 12mm Th, 24 x 36 In (4NMG6)
- ZORO SELECT Cork Sheet, Underlayment, 2.5mm T, 24x36 In (4NLW4)
- ZORO SELECT Cork Sheet, CR117, 3.0mm Th, 24 x 36 In (4NMG2)
- ZORO SELECT Roll Stock, Cork, 8 ft. L, 48 in. W (18RK48)
- ZORO SELECT Cork Roll, BB13, 5.0mm Th, 48 In x 20 Ft (4NLY4)
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Medium - 3/8" T x 12" W x 12" L (BULK-CRK-63)
- Zoro Select Cork Sheets