Shop All Cork Sheets
Zoro Select
Wall Tile, Lisbon County, 24 in. L, PK5
Mfr # Wlaco-lis306013
Zoro # G4310699
product price: $91.15
/pk 5, $18.23/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Acoustic Cork
- Grade BB13
- Material Cork
- Thickness 1/2 in
- Width 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Wlaco-lis306013
- Zoro # G4310699
- UPC # 059733100433
- Country of Origin Portugal
- Category Cork Sheets
Dimensions
Width | 1 ft |
Length | 24 in |
Grain Size | Coarse |
Details
Type | Acoustic Cork |
Grade | BB13 |
Material | Cork |
Thickness | 1/2 in |
Backing Type | Plain |
Item | Cork, Sheet |
Color | Lisbon Country |
Temperature Range | 5 Degrees F to 122 Degrees F |
Density | 12 lb/cu ft |
Cork Backing Type | Plain Backing Plain |
Minimum Temperature | 5 Degrees F |
Maximum Temperature | 122 Degrees F |
Tensile Strength | 58 psi |
Shape | Sheet |
Adhesive Type | Plain Backing |
Description
Cork, Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 24 in, Width 1 ft, Thickness 1/2 in, Grain Size Coarse, Color Lisbon Country, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Tensile Strength 58 psi, Grade BB13, Density 12 lb/cu ft, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 24 L. (7591)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.25 W (RPFANA1.250)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/2" Thick (BULK-PS-CAC-52)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#16 (44F05016-48X96)
- ZORO SELECT Cork Sheet, Insulation, 1 In Th, 12 x 36 In (4NLZ8)
- ZORO SELECT Cork Sheet, CR117, 8.0mm Th, 24 x 36 In (4NMG5)
- ZORO SELECT Cork Sheet, CR117, 0.8mm Th, 24 x 36 In (4NMG1)
- ZORO SELECT Cork Sheet, Underlayment, 4.0mm T, 24x36 In (4NLW6)
- ZORO SELECT Cork Roll, BB13, 5.5mm Th, 48 In x 8 Ft (4NLY5)
- ZORO SELECT Cork Sheet, Fiber Board, 1/2 x48x96 In, PK5 (4NMH1)
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Medium - 1/16" T x 12" W x 12" L (BULK-CRK-48)
- Zoro Select Cork Sheets