Shop All Wall Plates
Zoro Select
Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory
Mfr # 62055
Zoro # G1625329
original price:
$1.05
5% off
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material High Impact Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 62055
- Zoro # G1625329
- UPC # 091712620556
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Plate Size | Jumbo |
Details
Number of Gangs | 1 |
Item | Wall Switch Jumbo Face Plate |
Color | Ivory |
Material | High Impact Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Standards | UL Listed |
Description/Special Features | High Impact Plastic |
Material Type | Non-Metallic |
Includes Mounting Hardware | Yes |
Wall Plate Type | Toggle |
Features | Captive Mounting Screws |
For Switch Type | Wall |
Description
Toggle Switch Wall Plate, Color Ivory, Material Plastic, Number of Gangs 1, Plate Size Jumbo, Finish Smooth, For Switch Type Wall, Standards UL Listed, Wall Plate Type Toggle, Features Captive Mounting Screws, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Red, PVC Insulation (411040504)
- BULLDOG WINCH Circuit Breaker 10A (20318)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (RWP263GCC6)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (RWP26DBCC6)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (RWP26LA)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Silver (RWP26NICC6)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P1GY)
- Zoro Select Wall Plates