Shop All Wall Switches
Zoro Select
Wall Switch, 20A, 4-Way Type, Locking
Mfr # 4904RKL
Zoro # G4818381
product price: $104.31
/ea
Free Shipping & Returns
$104.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Way
- Switch Style Locking
- Amps AC 20 A
- Color Silver
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4904RKL
- Zoro # G4818381
- UPC # 781786658141
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Width | 2.1 in |
Overall Height | 1.7 in |
Description
Wall Switch, Color Silver, Current Rating 20 A, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Barrel Key, Number of Switches 1, Standards UL/CSA, Switch Style Locking, Wire Connection Type Screw Terminals, Features Brass and Nickel Plated Steel Ground Terminal, Market Industrial, Overall Height 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS42B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- ZORO SELECT Wall Switch, 20A, White, 3-Way Type, Toggle (4903BW)
- ZORO SELECT Wall Switch, 20A, Red, 2-Pole Type, Toggle (4902BRED)
- ZORO SELECT Switch, Brown, 3-Way Switch, 1/2 to 2 HP (4803B)
- ZORO SELECT Pilot Light Wall Switch, Red, 3-Way Type (4903PLR120)
- ZORO SELECT Wall Switch, 30A, Ivory, 1-Pole Type, Toggle (3001I)
- ZORO SELECT Wall Switch, Brown, 1-Pole Type, 1 to 2 HP (RSD115)
- EATON WIRING DEVICES Switch/Nightlight Led 15A Ivry (7738V-BOX)
- Zoro Select Lighting Controls