Shop All Air Vent Covers & Floor Registers
Zoro Select
Wall Register Air Deflector, Clear
Mfr # 6TUC4
Zoro # G3714453
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clear
- Material Plastic
- Application Redirect Air Flow
- Width (In.) 6
- For Use With Wall Register
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6TUC4
- Zoro # G3714453
- UPC # 190735544204
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Width (In.) | 6 |
Length (In.) | 10 to 16 adj. |
Overall Width | 6 in |
Overall Length | 16 in |
Overall Height | 3 1/8 in |
Description
Air Deflector, Material Plastic, Product Type Air Deflector, Thickness 2 mm, Overall Width 6 in, Overall Height 3 1/8 in, Compatible with Brand Universal HVAC Supply Registers, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number 4JRP8, 4JRP9, 4JRR1, 4JRR2, 4MJF2, 4MJF3, 4MJF4, 4MJF5, 4MJF6, 4MJF7, 4MJF8, 4MJG5, 4MJG6, 4MJG7, 4MJG8, 4MJG9, Includes Magnets For installation, Overall Length 16 in, Connection Type Magnetic, Compatible with Product Type Registers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE Gas Valve, 24V, 3/4", Natural Gas (5H0806830000)
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 11-1/4" L, 4" H (8040207300)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns (VPS6DU)
- DAYTON Oil Fired Torpedo Heater, 650,000 BtuH, 3,600 cfm, 40 gal (4XA50)
- ZORO SELECT Return Air Grille, 7.75 X 15.75, White, Steel (4MJP9)
- ZORO SELECT Sidewall/Ceiling Register, 5.88 X 13.88, White, Steel (4MJK2)
- ZORO SELECT Return Air Grille, 11.75 X 15.75, White, Steel (4MJN7)
- ZORO SELECT Baseboard Register, 4.5 X 15, White, Steel (4MJV8)
- ZORO SELECT Magnetic Vent Cover (6TUC6)
- ZORO SELECT Return Air Grille, 1/4 in D, 25 3/4 in H, 25 3/4 in W, White, Steel (4MJP2)
- ZORO SELECT Return Air Baseboard Grille, 9.25 X 31.25, White, Steel (4MJW5)
- Zoro Select Air Vent Covers & Floor Registers