Shop All Warehouse Corner & Wall Protectors
Zoro Select
Wall Protector, Yellow, PK2
Mfr # 1728
Zoro # G4108395
product price: $127.99
/pk 2, $64.00/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bumper Guard Shape Flat
- Overall Length 42 in
- Overall Height 2 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1728
- Zoro # G4108395
- UPC # 048441000791
- Country of Origin United States
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 42 in |
Overall Height | 2 in |
Overall Width | 2 in |
Inside Width | 2 in |
Details
Bumper Guard Item | Surface Guard |
Material | HDPE |
Bumper Guard Shape | Flat |
Color | Yellow |
Bumper Guard Mounting Method | Anchor Screws (Not Included) |
Bumper Guard Material | High Density Polyethylene |
Temp. Range | -30 Degrees to 130 Degrees F |
Mounting Method | Anchors (Not Included) |
Item | Surface Guard |
Shape | Straight |
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 42 in, Overall Width 2 in, Overall Height 2 in, Bumper Guard Mounting Method Anchor Screws (Not Included), Bumper Guard Material High Density Polyethylene, Yellow, Inside Width 2 in, Temp. Range -30 Degrees to 130 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Web Sling, Flat Eye, 8 ft L, 11000 lb Cap. (EEF-4-902ME)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214R)
- US CARGO CONTROL 5/16" - 3/8" Lever Binder (CB140)
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- ZORO SELECT Corner Protector, 21 In H, PK2 (1720)
- ZORO SELECT Wall Protector, Yellow, PK2 (1726)
- ZORO SELECT 4 in. Adhesive Foam Strip in Yellow/Black (5-Pack) (8CCA6)
- ZORO SELECT Adhesive Foam Strip, Yellow, 2 In, PK5 (8ATV2)
- ZORO SELECT Corner Protector, 42 In H, PK2 (1725)
- ZORO SELECT Adhesive Foam Strip, BL/Yel, 2 In, PK5 (9T178)
- KNUFFI Corner Guard, Rounded, Black (60-6786)
- Zoro Select Warehouse Corner & Wall Protectors