Shop All Wall Protection
Zoro Select
Wall Protection Guard, 4-41/64" L, White
Mfr # 19-182
Zoro # G4570288
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4 61/64 in
- Length 4 61/64 in
- Thickness 3/16 in
- Color White
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-182
- Zoro # G4570288
- UPC # 715384002914
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 4 61/64 in |
Length | 4 61/64 in |
Details
Item | Wall Protection Guard |
Thickness | 3/16 in |
Color | White |
Material | vinyl |
Hardware | Not included |
Mounting | Adhesive, Not Included |
For Use With | Corners |
Description
Wall Protection Guard, Height 4 61/64 in, Length 4 61/64 in, Thickness 3/16 in, Color White, Material Vinyl, Mounting Adhesive, Not Included, Hardware Not Included, For Use With Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Brick Pavers, 20 Pack (FTVGM33220)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 1/2 Dia, Pk100 (3MPR1)
- MONROE PMP 3 in W x 72 in H Mill Aluminum Continuous Hinge (CA26030072)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Soft-close Hinge without Dowels (700.0534.25)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 2"W X 48"H (31EW54)
- ZORO SELECT Corner Guard Yellow 4x48 Adhesive (5KZH2)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-A-2-BG)
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- ZORO SELECT Corner Guard, Eggshell, 2x48in, Adhesive (6YDE8)
- ZORO SELECT Edge Guard, Black/Yellow, W X 1-5/8"H (31CA20)
- ZORO SELECT Corner Guard, Yellow, 2.5inx48inBulnose, FR (6YDC9)
- Zoro Select Wall Protection