Shop All Wall Files
Zoro Select
Wall Files, Letter, 18-7/8Hx12-1/4Wx9D In
Mfr # 1AYF3
Zoro # G2575151
original price:
$48.77
16% off
new price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Material Steel
- Height 18 7/8 in
- Color Black
- Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1AYF3
- Zoro # G2575151
- UPC # 190735398494
- Country of Origin China
- Category Wall Files
Dimensions
Height | 18 7/8 in |
Width | 12 1/4 in |
Depth | 9 in |
Compartment Depth | 1 3/8 in |
Paper Size | A4 |
Overall Depth | 9 in |
Overall Height | 18 7/8 in |
Overall Width | 12 1/4 in |
For Document Width | 11 in |
Compartment Height | 10 1/4 in |
Compartment Width | 12 1/4 in |
For Document Length | 8 1/2 in |
Details
Item | Wall File |
Number of Compartments | 3 |
Material | Steel |
Color | Black |
Includes | Hanger Adapter, Plastic Skid Proof Mat |
Mounting Method | Hanging, Screw In |
Includes Mounting Hardware | Mounting Hardware Included |
Product Type | Wall File |
Description
Wall File, Material Steel, Color Black, Height 18 7/8 in, Width 12 1/4 in, Depth 9 in, Number of Compartments 3, Includes Hanger Adapter, Plastic Skid Proof Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Paper, Filler, Reinfrcd, Wide Pk (SPRWB213R)
- MARKAL Paint Marker, Medium Tip, Gold Color Family, Paint (96972)
- ACCO 6" Binder with Hooks 9-1/2"x11", Gray (A7054114A)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- ZORO SELECT Wall File, 17-1/4 in. H, 12 in. W (45NG61)
- ZORO SELECT Wall Rack, Pocket, Letter, 10 1/4 In H (1AYF4)
- ZORO SELECT Wall File, 9 in. H, 15 in. W (45NG60)
- ZORO SELECT Wall File, 21-3/4 in. H, 9-1/2 in. W (45NG62)
- ZORO SELECT Wall File, 9 in. H, 12 in. W (45NG59)
- RUBBERMAID Unbreakable Three Pocket Wall File Set, Letter, Clear (65976ROS)
- INTERION BY GLOBAL INDUSTRIAL Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers (316107)
- Zoro Select Wall Files