Shop All Clocks
This Product is Discontinued
Zoro Select
Wall Clock, Analog, 17" Overall Dia. (Discontinued)
Mfr # 9817
Zoro # G4018353
This Product is Discontinued
Key Features
- Display Type Arabic
- Shape Round
- Width 17 in
- Height 17 in
- Digit Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9817
- Zoro # G4018353
- Country of Origin United States
- Category Clocks
Dimensions
Width | 17 in |
Height | 17 in |
Depth | 2 1/2 in |
Face Dia. | 17 in |
Overall Dia. | 17 in |
Battery Size | AA |
Face Diameter | 17 in |
Overall Diameter | 17 in |
Overall Depth | 2 1/2 in |
Description
Wall Clock, Analog, Clock Movement Type Manual, Arabic, Shape Round, Overall Dia. 17 In., Face Dia. 17 In., Frame Color Black, Basic Power Source Battery, Mount Wall, Digit Color Black, No. of Digits 6, Width 17 In., Case Material Plastic, Case Color Black, Face Color White, Legend Extra Large to Be Seen Clearly In Any Large Facility, Time Adjustment Manual Adjust, Lens Material Polycarbonate, Interface Quartz Movement, Standards UL, Includes 3 month Warranty, Depth 2-1/2 In., Height 17 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.