Shop All Clocks
Zoro Select
Wall Clock, 14 in, Battery, 14 in, Analog
Mfr # 9714
Zoro # G303090781
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Traditional
- Shape Round
- Width 14 in
- Height 14 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9714
- Zoro # G303090781
- Country of Origin China
- Category Clocks
Dimensions
Width | 14 in |
Height | 14 in |
Battery Size | AA |
Depth | 3 1/4 in |
Face Dia. | 11 3/4 in |
Overall Dia. | 14 in |
Overall Depth | 3 1/4 in |
Overall Diameter | 14 in |
Face Diameter | 12 in |
Description
Wall Clock,14 in,Battery,14 in,Analog
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 12 x 1 1/4 Wooden wheel in Red Oak (4930O)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Cherry (LBC361248-CHY)
- TARGUS Value Chill Mat Grey, AWE61US (AWE61US)
- MONARCH SPECIALTIES Artificial Plant, 35" Tall, Eucalyptus Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9562)
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- HOWARD MILLER Clock, Round, 12.75", Canary (625-214)
- TICK-TOCK 8 in. Dia Round Wall Clock with Plastic Face - Black (TI92660)
- ZORO SELECT 15-1/2" Digital Wall Clock, Black (DIG-6B)
- SCHOOL SMART CLOCK - WALL 10 INCH - WHITE DIAL/BLACK FRAME (SSG-0002)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3144S-INT)
- Zoro Select Clocks