Shop All Clocks
Zoro Select
Wall Clock, 12 in, Battery, 12 in, Analog
Mfr # 9724
Zoro # G903446018
original price:
$23.99
5% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Traditional
- Shape Round
- Width 12 in
- Height 12 in
- Time Adjustment Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9724
- Zoro # G903446018
- Country of Origin China
- Category Clocks
Dimensions
Width | 12 in |
Height | 12 in |
Battery Size | AA |
Face Dia. | 10 in |
Depth | 3 1/4 in |
Overall Dia. | 12 in |
Overall Diameter | 12 in |
Face Diameter | 10 in |
Overall Depth | 3 1/4 in |
Description
Wall Clock, 12 in,Battery,12 in,Analog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J590)
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- ZORO SELECT Wall Clock, 14 in, Battery, 14 in, Analog (9714)
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- EQUITY TIME USA Equity Time USA 30240 0.9 Inch LED Alarm Clock (30240)
- SCHOOL SMART CLOCK - WALL 10 INCH - WHITE DIAL/BLACK FRAME (SSG-0002)
- INFINITY INSTRUMENTS Square Retro White Wall Clock, 9.25 in. (13228WH-4103)
- TRADEMARK GLOBAL Trademark Global 99-1088ORG 14 in. Double Ring Neon Clock Orange Outer White Inner (99-1088ORG)
- SONIC BOMB Big Display Maxx Alarm Clock (BD4000)
- Zoro Select Clocks