Shop All Putty & Joint Knives, Spatulas, Scrapers
Zoro Select
Wall Brush, Polyester, 4" L
Mfr # 267-W-40
Zoro # G2855478
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastoc
- Brush Thickness 5/8 in
- Bristle Stiffness Soft
- Basic Bristle Material Natural
- Paint Base Type Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 267-W-40
- Zoro # G2855478
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Brush Size | 4 in |
Bristle Length | 2 1/2 in |
Brush Length | 4" |
Details
Handle Material | Plastoc |
Brush Thickness | 5/8 in |
Bristle Stiffness | Soft |
Basic Bristle Material | Natural |
Paint Base Type | Oil, Water |
Basic Handle Material | Plastic |
Item | Paint Brush |
Brush Style | Wall |
Bristle Material | Polyester |
Basic Coating Type | All Paints and Coatings |
Bristle Thickness | 5/8 in |
Description
Paint Brush, Brush Style Wall, Brush Size 4 in, Bristle Length 2 1/2 in, Bristle Stiffness Soft, Basic Handle Material Plastic, Brush Length 4 In., Handle Material Plastoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-558 Repl Blades For 4 Cubic Feet Stone Mixer (11-558)
- KNIPEX Single Edge Cable Knife Blade, 9/10" W (98 56 09)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110-R)
- BRECO Air Gun Nozzle, 15/16 In. L, Brass (BGNB5)
- ZORO SELECT Putty Knife, Stiff, 1-1/2", Plastic (RGM96.1)
- HD HD WA804 Glue Scraper (WA804)
- WESTWARD Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (46A915)
- DEWALT Putty Knife, SS, Soft Grip Handle, 6 (DXTT-2-142)
- 3M Spreaders, Yellow, 4" L x 3" W, PK150 (60455047989)
- WESTWARD Scraper, Stiff, 2", Brass (13A668)
- HYDE Snap Off Knife, Screw Lock, 25mm Blade (42051)
- Zoro Select Putty & Joint Knives, Spatulas, Scrapers