Shop All Molding and Trim
Zoro Select
Wall Base Molding, Gray, 48 In. L
Mfr # 5MFK0
Zoro # G2105616
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Vinyl
- Length 48 in
- Color Gray
- Thickness 3/32 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MFK0
- Zoro # G2105616
- UPC # 190735529133
- Country of Origin United States
- Category Molding and Trim
Dimensions
Length | 48 in |
Height | 4 in |
Details
Material | PVC Vinyl |
Item | Wall Base Molding |
Color | Gray |
Thickness | 3/32 in |
Description
Wall Base, Vinyl, Stays Flexible to 0 to 140 Deg. F, Color Silver Gray, Height 4 In., Width 3/32 In., Length 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock 1-5/16 in. H X 1-3/4 in. W Laminated Steel 4-Pin Cylinder Padlock Keyed Alike (1KA#2526)
- MSI Antique White Picket 1035 inX 1457 inGlossy Ceramic Mosaic Tile 10PK (ZOR-MD-0538)
- MASTER LOCK Deadbolt, Polished Brass, Single Cylinder (DS0603KA)
- HILLMAN ZINC PLATED SCRN DR HDWESET (852053)
- ZORO SELECT Wall Base Molding, Black, 48 In. L (5MFJ6)
- ZORO SELECT Wall Base Molding, Black, 720 In. L (29520128)
- ZORO SELECT Wall Base Molding, White, 48 In. L (5MFJ9)
- ZORO SELECT Wall Base Molding, White, 720 In. L (2RRX3)
- ZORO SELECT Wall Base Molding, Brown, 720 In. L (2RRX1)
- ZORO SELECT Wall Base Molding, Almond, 720 In. L (2RRW8)
- EKENA MILLWORK 6 1/4"H x 3 3/8"P x 7"F x 94 1/2"L, (16" Repeat), Shell Crown Moulding (MLD06X03X07SH)
- Zoro Select Molding & Millwork