Shop All Molding and Trim
Zoro Select
Wall Base Molding, Almond, 720 In. L
Mfr # 2RRW8
Zoro # G1122317
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Vinyl
- Length 720 in
- Color Almond
- Thickness 3/32 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2RRW8
- Zoro # G1122317
- UPC # 190735037843
- Country of Origin United States
- Category Molding and Trim
Dimensions
Length | 720 in |
Height | 4 in |
Details
Material | PVC Vinyl |
Item | Wall Base Molding |
Color | Almond |
Thickness | 3/32 in |
Description
Wall Base, Non-Adhesive, PVC Vinyl, Color Almond, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Spline Blk 25'L .210 (P7527)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Material: 302 Stainless Steel (1NBP9)
- DON-JO 1-1/8" x 2-3/4" 161 Cut Out Filler Plate (EF161SCP)
- ZORO SELECT O-Ring, Buna N, 11mm OD, PK100 (1RJC9)
- ZORO SELECT Wall Base Molding, White, 720 In. L (2RRX3)
- ZORO SELECT Wall Base Molding, Black, 720 In. L (29520128)
- ZORO SELECT Wall Base Molding, Gray, 48 In. L (5MFK0)
- ZORO SELECT Wall Base Molding, Black, 48 In. L (5MFJ6)
- ZORO SELECT Wall Base Molding, White, 48 In. L (5MFJ9)
- ZORO SELECT Wall Base Molding, Brown, 720 In. L (2RRX1)
- ACROVYN Wainscot Trim, Driftwood (WC40WT262N)
- Zoro Select Molding and Trim