Shop All Hollow Wall Anchors
Zoro Select
FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength
Mfr # ZA0527-KIT
Zoro # G2457467
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Drywall
- Anchor Diameter 3/8"
- Anchor Length 1-5/8"
- Thread Size 5/16"-18
- Sub-Brand FastMount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZA0527-KIT
- Zoro # G2457467
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" |
Anchor Length | 1-5/8" |
Thread Size | 5/16"-18 |
Min. Thread Length | 0.187 |
Screw Size | 5/16 |
Anchor Size | 3/8 in x 1-5/8 in |
Size | 3/8" |
Compatible Screw Length | 1 1/8 in |
Compatible Screw Size | 5/16 in |
Thread Length | 1 5/8 in |
Description
Wall Anchor Kit, System of Measurement Inch, Wall Anchor Type Self-Threading Anchor, Anchor Length 1 5/8 in, Anchor Diameter Not Applicable, Thread Size 5/16 In.-18, Thread Length 1 5/8 in, Drive Type Phillips, Flange Style Flush, Head Type Flat, Includes Screw Yes, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size 5/16 in, Compatible Screw Length 1 1/8 in, Color White, Finish Plain, Material Stainless Steel, Compatible Material Drywall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37786)
- HILLMAN STOP NTS SAE 7/16-20 (180186)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09849)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07000.037.0450)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT38334)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3764TBCR)
- ZORO SELECT Expansion Anchor Set, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30503.006.0150)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT14314)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (08PAPK)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 1000 PK (1016PAF)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (50814)
- Zoro Select Hollow Wall Anchors