Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 3" L, Steel, 117 lbs Tension Strength, 50 PK
Mfr # U30537.025.0300
Zoro # G9052906
original price:
$21.60
26% off
new price: $15.79
/pk 50, $0.32/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall, Plaster
- Anchor Diameter 1/4"
- Anchor Length 3"
- Thread Size 1/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30537.025.0300
- Zoro # G9052906
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 3" |
Thread Size | 1/4" |
Drill Bit Size | 5/8" |
Anchor Size | 1/4 in x 3 in |
Size | 1/4" x 3" |
Screw Size | M6(1/4-20) |
Details
Item | Wall Anchor |
Compatible Material | Drywall, Plaster |
Material | Steel |
Tension Strength (1/2 in Drywall) | 117 lbs |
Minimum Material Thickness | 5/8" |
Screw Type | Phillips |
Wall Thickness | 5/8 in to 1-1/4 in |
Wall Anchor Style | Sleeve |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 117 |
Wall Anchor Type | Sleeve Anchor |
Type | Slotted |
Ultimate Tension (Lbs.) | 117 lb |
System of Measurement | Inch |
Maximum Material Thickness | 1 1/4 in |
Maximum Ultimate Tension Strength | 117 lb |
Finish | Plain |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Sleeve Anchor, Anchor Length 3 in, Anchor Diameter 1/4 in, Thread Size 1/4 In., Finish Plain, Material Steel, Compatible Material Drywall, Plaster, Drill Bit Size 5/8 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 1 1/4 in, Maximum Ultimate Tension Strength 117 lb, Anchor Size 1/4 in x 3 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (34084)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK (3112CH188)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50400H)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.060.0010)
- ZORO SELECT Toggle Bolt, Steel, 250 PK (348951)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1048TBCR)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (08PAPK)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0300)
- ZORO SELECT Expansion Anchor Set, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30503.006.0150)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0600)
- ALLIED INTERNATIONAL Dry Wall Achors Set, 165 pcs. (70031)
- Zoro Select Hollow Wall Anchors