Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 3" L, Steel, 117 lbs Tension Strength, 400 PK
Mfr # B30537.025.0300
Zoro # G2119770
product price: $88.99
/pk 400, $0.22/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall, Plaster
- Anchor Diameter 1/4"
- Anchor Length 3"
- Thread Size M6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B30537.025.0300
- Zoro # G2119770
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 3" |
Thread Size | M6 |
Drill Bit Size | 5/8" |
Anchor Size | 1/4 in x 3 in |
Details
Item | Wall Anchor |
Compatible Material | Drywall, Plaster |
Material | Steel |
Tension Strength (1/2 in Drywall) | 117 lbs |
Minimum Material Thickness | 5/8" |
Screw Type | Phillips |
Wall Anchor Style | Sleeve |
Wall Thickness | 5/8 in to 1-1/4 in |
Ultimate Tension (Lbs.) | 117 lb |
Wall Anchor Type | Sleeve Anchor |
Maximum Ultimate Tension Strength | 117 lb |
Finish | Plain |
Maximum Material Thickness | 1 1/4 in |
System of Measurement | Inch |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Sleeve Anchor, Anchor Length 3 in, Anchor Diameter 1/4 in, Finish Plain, Material Steel, Compatible Material Drywall, Plaster, Drill Bit Size 5/8 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 1 1/4 in, Maximum Ultimate Tension Strength 117 lb, Anchor Size 1/4 in x 3 in, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 10 PK (4CAL4)
- SENCO Drywall Screw, #6 x 1-5/8 in (06B162P)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Steel, Zinc Plated, 10 PK (71753)
- ZORO SELECT Hex Nut, 1"-12, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht (1WB58)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength (ZA0527-KIT)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- ZORO SELECT Toggle Bolt, 4-1/2" L, Steel, 50 PK (3772ATY)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 1550 PK (B30531.000.0001)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 25 PK (U30531.000.0001)
- ZORO SELECT Wall Anchor, 1-1/8" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.025.0001)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- Zoro Select Hollow Wall Anchors