Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 3-3/4" L, Steel, 99 lbs Tension Strength, 50 PK
Mfr # U30537.018.0375
Zoro # G1965936
original price:
$18.00
32% off
new price: $12.15
/pk 50, $0.24/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Compatible Material Drywall, Plaster
- Anchor Diameter 3/16"
- Anchor Length 3-3/4"
- Thread Size #10-24
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30537.018.0375
- Zoro # G1965936
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 3-3/4" |
Thread Size | #10-24 |
Drill Bit Size | 3/8" |
Screw Size | M5(10#-24) |
Anchor Size | 3/16 in x 3-3/4 in |
Size | 3/16" x 3-3/4" |
Details
Item | Wall Anchor |
Compatible Material | Drywall, Plaster |
Material | Steel |
Drive Type | Slotted |
Tension Strength (1/2 in Drywall) | 99 lbs |
Minimum Material Thickness | 1-1/4" |
Wall Anchor Style | Sleeve |
Screw Type | Phillips |
Wall Thickness | 1-1/4 in to 1-3/4 in |
Wall Anchor Type | Sleeve Anchor |
Type | Slotted |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 99 |
Ultimate Tension (Lbs.) | 99 lb |
System of Measurement | Inch |
Maximum Ultimate Tension Strength | 99 lb |
Finish | Plain |
Maximum Material Thickness | 1 3/4 in |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Sleeve Anchor, Anchor Length 3 3/4 in, Anchor Diameter 3/16 in, Finish Plain, Material Steel, Compatible Material Drywall, Plaster, Drill Bit Size 3/8 in, Minimum Material Thickness 1 1/4 in, Maximum Material Thickness 1 3/4 in, Maximum Ultimate Tension Strength 99 lb, Anchor Size 3/16 in x 3-3/4 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 2 PK (932445)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel, Zinc Plated (A04202000FXZ)
- KERR LAKESIDE 1"-8 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 10 PK (100C550KCS)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 20 PK (31527)
- ZORO SELECT Toggle Bolt, Steel, 100 PK (08NTW)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength (ZA0527-KIT)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 10 PK (U63267.037.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (5064TBCR)
- ZORO SELECT Wall Anchor, 1-9/16" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.031.0001)
- ZORO SELECT Screw Anchor, Zamac, 1000 PK (08AWBA)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 100 PK (U63270.000.0025)
- Zoro Select Hollow Wall Anchors