Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 2" L, Steel, 66 lbs Tension Strength, 100 PK
Mfr # U30538.012.0200
Zoro # G0413966
original price:
$18.79
5% off
new price: $17.85
/pk 100, $0.18/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall, Plaster
- Anchor Diameter 1/8"
- Anchor Length 2"
- Thread Size M4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30538.012.0200
- Zoro # G0413966
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 2" |
Thread Size | M4 |
Drill Bit Size | 5/16" |
Screw Size | M4(6#-32) |
Size | 1/8" x 2" |
Anchor Size | 1/8 in x 2 in |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Sleeve Anchor, Anchor Length 2 in, Anchor Diameter 1/8 in, Thread Size M4, Drive Type Phillips, Finish Plain, Material Steel, Compatible Material Drywall, Plaster, Drill Bit Size 5/16 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 5/8 in, Maximum Ultimate Tension Strength 66 lb, Anchor Size 1/8 in x 2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.030.0010)
- HILLMAN TWINFST CABINET 10X2 1/2 (39269)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M04110.100.0016)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.5-3.5-50)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 43 lbs Tension Strength, 50 PK (U63265.013.0400)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 100 PK (B63267.050.0001)
- ZORO SELECT Toggle Bolt, Plastic, Not Rated Tension Strength, 100 PK (U63270.000.0037)
- ZORO SELECT Wall Anchor, 2-1/16" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0250)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0600)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 1000 PK (1016PAF)
- ANCOR Self Drilling Anchor, 50 PK (25350)
- Zoro Select Hollow Wall Anchors