Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 2" L, Steel, 66 lbs Tension Strength, 100 PK
Mfr # U30537.012.0225
Zoro # G4274435
product price: $22.25
/pk 100, $0.22/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall, Plaster
- Anchor Diameter 1/8"
- Anchor Length 2"
- Thread Size M4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30537.012.0225
- Zoro # G4274435
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 2" |
Thread Size | M4 |
Drill Bit Size | 5/16" |
Anchor Size | #6 x 2 in |
Screw Size | M4(6#-32) |
Details
Item | Wall Anchor |
Compatible Material | Drywall, Plaster |
Material | Steel |
Tension Strength (1/2 in Drywall) | 66 lbs |
Minimum Material Thickness | 5/8" |
Meets/Exceeds | FF-B-588D, Type III, Class A |
Wall Thickness | 5/8 in to 1-1/4 in |
Wall Anchor Style | Sleeve |
Ultimate Tension (Lbs.) | 66 lb |
Wall Anchor Type | Sleeve Anchor |
Maximum Ultimate Tension Strength | 66 lb |
Maximum Material Thickness | 1 1/4 in |
System of Measurement | Inch |
Finish | Zinc Plated |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Sleeve Anchor, Anchor Length 2 in, Anchor Diameter 1/8 in, Thread Size M4, Finish Zinc Plated, Material Steel, Compatible Material Drywall, Plaster, Drill Bit Size 5/16 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 1 1/4 in, Maximum Ultimate Tension Strength 66 lb, Anchor Size #6 x 2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga, 91 PK (4NEN6)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.008.0043)
- ZORO SELECT Wedge Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (5MXD5)
- ZORO SELECT Carriage Bolt, 3/4-10x8L, PK5 (218375G)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT38334)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 220 lbs Tension Strength, 10 PK (U63266.019.0001)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (08PAPK)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 100 PK (U30532.000.0001)
- ZORO SELECT Screw Anchor, 2" L, Plastic, 100 PK (U63270.000.0075)
- ZORO SELECT Screw Anchor, 1-3/8" L, Plastic, 50 PK (U63158.014.0001)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 100 PK (MAWSD35B100)
- Zoro Select Hollow Wall Anchors