Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 25 PK
Mfr # U63102.031.0001
Zoro # G4680767
product price: $6.35
/pk 25, $0.25/ea
Not eligible for select promotions
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Block, Brick, Drywall
- Anchor Diameter 21/64"
- Anchor Length 2"
- Thread Size #10 to #12
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U63102.031.0001
- Zoro # G4680767
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 21/64" |
Anchor Length | 2" |
Thread Size | #10 to #12 |
Drill Bit Size | 5/16" |
Anchor Size | #10 to #12 x 2 in |
Screw Size | #10 to #12 |
Size | #10-12 x 2" |
Screw Length Included | 2 1/2 in |
Minimum Hole Depth | 2 1/2 in |
Compatible Screw Size | #14 |
Compatible Screw Length | 1 1/2 in |
Thread Length | 2 in |
Screw Size Included | #12 |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 2 in, Anchor Diameter 21/64 in, Thread Size #10 to #12, Thread Length 2 in, Drive Type Not Applicable, Flange Style Flanged, Head Type Flat, Includes Screw Yes, Screw Size Included #12, Screw Length Included 2 1/2 in, Compatible Screw Size #14, Compatible Screw Length 1 1/2 in, Color White, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall, Drill Bit Size 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 1 in Lg (Z2143)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/8 in Lg (TSFIX-100037P-005P)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 25 PK (9081298)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05005S-PWR)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (5096TBCR)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1448TBCM)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1496TBCR)
- ZORO SELECT Wall Anchor, 2-3/8" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0237)
- ZORO SELECT Wall Anchor, 1-3/4" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0175)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCM)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8T)
- Zoro Select Hollow Wall Anchors