Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 2-1/2" L, Steel, 1000 PK
Mfr # UBBWA18L1M
Zoro # G7092023
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall, Plaster
- Anchor Diameter 1/8"
- Anchor Length 2-1/2"
- Thread Size 1/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UBBWA18L1M
- Zoro # G7092023
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 2-1/2" |
Thread Size | 1/8" |
Drill Bit Size | 5/16" |
Min. Hole Depth | 2" |
Min. Thread Length | 2 1/2" |
Screw Size | 1/8 |
Size | 1/8" |
Anchor Size | 1/8 in x 2-1/2 in |
Minimum Hole Depth | 2 in |
Details
Item | Wall Anchor |
Compatible Material | Drywall, Plaster |
Material | Steel |
Wall Anchor Style | Sleeve |
Grip Range | 1/8 to 1/2 in |
Type | Long |
Wall Anchor Type | Sleeve Anchor |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Sleeve Anchor, Anchor Length 2 1/2 in, Thread Size 1/8 In., Finish Zinc Plated, Material Steel, Compatible Material Drywall, Plaster, Drill Bit Size 5/16 in, Anchor Size 1/8 in x 2-1/2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/4"-10, Carbon Steel, Plain (A0420480000)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5823)
- MIDWEST FASTENER #12-24 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (32045)
- AUVECO ALUMINUM RIVETS 3/16DIA 18/-1/4in GRIP (AP8311)
- ZORO SELECT Screw Anchor, 1-7/16" L, Plastic, 10000 PK (TLB141648G10M)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1080TBCR)
- ZORO SELECT Toggle Bolt, 2" L, Plastic, 50 PK (U63270.000.0100)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 100 PK (B63266.050.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 220 lbs Tension Strength, 10 PK (U63266.019.0001)
- ZORO SELECT Wall Anchor, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30502.006.0001)
- HILLMAN 370054 Spring Wing Toggle Bolt - 0.19 x 3 in., 50PK (735837)
- Zoro Select Hollow Wall Anchors