Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 2-1/16" L, Plastic, Not Rated Tension Strength, 100 PK
Mfr # U63101.037.0001
Zoro # G4964854
original price:
$19.73
9% off
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick, Drywall
- Anchor Diameter 13/32"
- Anchor Length 2-1/16"
- Thread Size #10 to 3/8
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U63101.037.0001
- Zoro # G4964854
- UPC # 190735737323
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 13/32" |
Anchor Length | 2-1/16" |
Thread Size | #10 to 3/8 |
Drill Bit Size | 3/8" |
Min. Hole Depth | 2 5/8" |
Min. Thread Length | 2 1/4" |
Size | 3/8" |
Anchor Size | 3/8 in x 2-1/16 in |
Screw Size | #10 to 3/8 |
Compatible Screw Size | #10 to 3/8 in |
Thread Length | 2 1/4 in |
Minimum Hole Depth | 2 5/8 in |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 2 1/16 in, Anchor Diameter 13/32 in, Thread Size #10 to 3/8 In., Thread Length 2 1/4 in, Drive Type Not Applicable, Flange Style Flanged, Head Type Not Applicable, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #10 to 3/8 in, Compatible Screw Length Not Applicable, Color Gray, Finish Plain, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #10-32, 2 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5101)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (N01000.050.0475)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3-1/4 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0325)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-610LF)
- ZORO SELECT Screw Anchor, 1-1/2" L, Plastic, 100 PK (U63270.000.0050)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.031.0001)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 10 PK (U63267.050.0001)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.050.0001)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 100 PK (U30532.000.0001)
- ZORO SELECT Toggle Bolt, 2" L, Plastic, 50 PK (U63270.000.0100)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (11353)
- Zoro Select Hollow Wall Anchors