Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 1-7/16" L, Plastic, Not Rated Tension Strength, 25000 PK
Mfr # B30502.010.0001
Zoro # G2863170
product price: $456.99
/pk 25000, $0.02/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Block, Brick, Drywall
- Anchor Length 1-7/16"
- Thread Size #10 to #12
- Material Plastic
- Drill Bit Size 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B30502.010.0001
- Zoro # G2863170
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-7/16" |
Thread Size | #10 to #12 |
Drill Bit Size | 9/32" |
Anchor Size | #10 to #12 x 1-7/16 in |
Compatible Screw Size | #10 to #12 |
Details
Item | Wall Anchor |
Compatible Material | Block, Brick, Drywall |
Material | Plastic |
Drive Type | Phillips |
Tension Strength (1/2 in Drywall) | Not Rated |
Minimum Material Thickness | Not Rated |
Wall Anchor Style | Plug |
Wall Anchor Type | Conical Plug Anchor |
System of Measurement | Inch |
Finish | Plain |
Includes Screw | No |
Color | White |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 1 7/16 in, Anchor Diameter Not Applicable, Thread Size #10 to #12, Thread Length Not Applicable, Drive Type Phillips, Flange Style Not Applicable, Head Type Not Applicable, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #10 to #12, Compatible Screw Length Not Applicable, Color White, Finish Plain, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP116)
- STARBORN Deck Screw, #10 x 2-1/2 in, Flat Head, Torx Drive (PXDTBT10250)
- ZORO SELECT Screw Retaining Washers, 10-16x1/2 Slo, PK1500, Stainless Steel, Plain Finish (10085SW188)
- PRIME-LINE Hex Lag Screw 1/4in X 2in A307 Grade A Zinc Plated Steel 100PK (9055021)
- ZORO SELECT Conical Anchor Kit, 3/4" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.006.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (5064TBCR)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0300)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- ZORO SELECT Liberty Anchors Male Toggle Anchor, 6" L, Steel, 2 PK (GCP38600TM)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1448TBCM)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50395)
- Zoro Select Hollow Wall Anchors