Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 100 PK
Mfr # U63101.031.0001
Zoro # G5141175
original price:
$9.80
19% off
new price: $7.85
/pk 100, $0.08/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Block, Brick, Drywall
- Anchor Diameter 21/64"
- Anchor Length 1-5/8"
- Thread Size #8 to 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U63101.031.0001
- Zoro # G5141175
- UPC # 190735737309
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 21/64" |
Anchor Length | 1-5/8" |
Thread Size | #8 to 5/16 |
Drill Bit Size | 5/16" |
Min. Hole Depth | 2" |
Min. Thread Length | 1 13/16" |
Anchor Size | 5/16 in x 1-5/8 in |
Screw Size | #8 to 5/16 |
Size | 5/16" |
Compatible Screw Size | #8 to 5/16 in |
Thread Length | 1 13/16 in |
Minimum Hole Depth | 2 in |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 1 5/8 in, Anchor Diameter 21/64 in, Thread Size #8 to 5/16 In., Thread Length 1 13/16 in, Drive Type Not Applicable, Flange Style Flanged, Head Type Not Applicable, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #8 to 5/16 in, Compatible Screw Length Not Applicable, Color Gray, Finish Plain, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Threaded Insert, Steel, .030-.165, PK100 (SKL250-20-165)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51040.080.0016)
- ZORO SELECT #6-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0050)
- STEELWORKS Threaded Rod, 3/4, 3 ft (11531)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 220 lbs Tension Strength, 10 PK (U63266.025.0001)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1048TBCM)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength (ZA0527-KIT)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4" L, Steel, 4 PK (GCPT38400)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCM)
- ZORO SELECT Wall Anchor, 3" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0300)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.050.0001)
- Zoro Select Hollow Wall Anchors