Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 25 PK
Mfr # U30531.000.0001
Zoro # G0080206
product price: $10.75
/pk 25, $0.43/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Slotted Drive
- Compatible Material Drywall
- Anchor Diameter 1/2"
- Anchor Length 1-5/16"
- Thread Size #8
- Material Zamac Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30531.000.0001
- Zoro # G0080206
- UPC # 190735820872
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/2" |
Anchor Length | 1-5/16" |
Thread Size | #8 |
Drill Bit Size | 1/2" |
Min. Hole Depth | 3/4" |
Screw Size | #6 to #10 |
Anchor Size | #6 to #10 x 1-5/16 in |
Compatible Screw Length | 1 1/2 in |
Thread Length | 1 1/2 in |
Screw Length Included | 1 1/2 in |
Compatible Screw Size | #6 to #10 |
Screw Size Included | #8 |
Minimum Hole Depth | 3/4 in |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Drywall Anchor, Anchor Length 1 5/16 in, Anchor Diameter 1/2 in, Thread Size #8, Thread Length 1 1/2 in, Drive Type Combination Slotted/Phillips, Flange Style Flanged, Head Type Flat, Includes Screw Yes, Screw Size Included #8, Screw Length Included 1 1/2 in, Compatible Screw Size #6 to #10, Compatible Screw Length 1 1/2 in, Color Blue, Finish Zinc Plated, Material Zamac Alloy, Compatible Material Drywall, Drill Bit Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-342)
- MIDWEST FASTENER T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 100 PK (03780)
- MIDWEST FASTENER External Retaining Ring, Steel 1-9/16 in Shaft Dia, 4 PK (32135)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Black Steel Pan Head Phillips Drive, 35 PK (79505)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1496TBCR)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0300)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1096TBCR)
- ZORO SELECT Wall Anchor, 2" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0225)
- ZORO SELECT Expansion Anchor Set, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30503.006.0150)
- ZORO SELECT Conical Anchor Kit, 1" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.010.0001)
- TOGGLER Alligator Screw Anchor, 1-1/5" L, Polypropylene, 100 PK (03633)
- Zoro Select Hollow Wall Anchors