Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 100 PK
Mfr # U30532.000.0001
Zoro # G2276727
product price: $28.95
/pk 100, $0.29/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Slotted Drive
- Compatible Material Drywall
- Anchor Diameter 1/2"
- Anchor Length 1-5/16"
- Thread Size #8
- Material Zamac Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30532.000.0001
- Zoro # G2276727
- UPC # 190735820865
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/2" |
Anchor Length | 1-5/16" |
Thread Size | #8 |
Drill Bit Size | 1/2" |
Min. Hole Depth | 3/4" |
Screw Size | #6 to #10 |
Anchor Size | #6 to #10 x 1-5/16 in |
Screw Length Included | 1 1/2 in |
Compatible Screw Length | 1 1/2 in |
Compatible Screw Size | #6 to #10 |
Screw Size Included | #8 |
Minimum Hole Depth | 3/4 in |
Thread Length | 1 1/2 in |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Drywall Anchor, Anchor Length 1 5/16 in, Anchor Diameter 1/2 in, Thread Size #8, Thread Length 1 1/2 in, Drive Type Combination Slotted/Phillips, Flange Style Flanged, Head Type Flat, Includes Screw No, Screw Size Included #8, Screw Length Included 1 1/2 in, Compatible Screw Size #6 to #10, Compatible Screw Length 1 1/2 in, Color Blue, Finish Zinc Plated, Material Zamac Alloy, Compatible Material Drywall, Drill Bit Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/2" L, PK100 (2UJA7)
- DEWALT Rod Hanger, Steel Polished (PFM2201350)
- ZORO SELECT #10-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0100)
- HILLMAN Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive (823294)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 220 lbs Tension Strength, 10 PK (U63266.019.0001)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT56314)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.031.0001)
- ZORO SELECT Screw Anchor, Nylon, 100 PK (08AWBN)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (08PA)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 1550 PK (B30531.000.0001)
- HILLMAN 201Pc Plas Anchor Kit (373500)
- Zoro Select Hollow Wall Anchors