Shop All Walk Ramps
Zoro Select
Walk Ramp, Apron End, 1700 lb, 38 In x 8 ft
Mfr # 1VKD3
Zoro # G9935782
product price: $777.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$777.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 1,700 lb
- Service Height Range 6 to 29 in
- Overall Length 8 ft
- Overall Width 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VKD3
- Zoro # G9935782
- UPC # 190735415535
- Country of Origin China
- Category Walk Ramps
Dimensions
Service Height Range | 6 to 29 in |
Overall Length | 8 ft |
Overall Width | 38 in |
Side Rail Height | 3 3/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 1,700 lb |
Includes | 18 in Safety Chain with Hook |
Net Weight | 102 lb |
Foldable | No |
Material | Aluminum |
Deck | Non-Skid |
Description
Walk Ramp, Apron End End Style, Load Capacity 1,700 lb, Service Height Range 6 to 29 in, Overall Length 8 ft, Overall Width 38 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Light-Duty, 2-1/4 cu. yd, Green (2.2 UT GREEN)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 3' - Domestic (SW2-38-3-D)
- RUBBERMAID COMMERCIAL Cube Truck, 5/16 cu. yd., 300lb. Cap, Black (FG460800BLA)
- VESTIL DC Powered Versatile Quick Lift, Load Cap. 330 lb. (PEL-33)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (ATH4836)
- ZORO SELECT Walk Ramp, 600 lb., 10 in. L x 32 in. H (TH1032)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 28 In x 6 ft (1VKC9)
- ZORO SELECT Walk Ramp, 600 lb., 8 in. L x 32 in. H (THR832)
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- ZORO SELECT Walk Ramp, 600 lb., 1-13/32 ft.L x 36 in.H (TH1636)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR29052)
- Zoro Select Ramps