Shop All Walk Ramps
Zoro Select
Walk Ramp, Apron End, 1700 lb, 28 In x 8 ft
Mfr # 1VKD2
Zoro # G6756127
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 1,700 lb
- Service Height Range 6 to 29 in
- Overall Length 8 ft
- Overall Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VKD2
- Zoro # G6756127
- UPC # 190735415528
- Country of Origin China
- Category Walk Ramps
Dimensions
Service Height Range | 6 to 29 in |
Overall Length | 8 ft |
Overall Width | 28 in |
Side Rail Height | 3 3/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 1,700 lb |
Includes | 18 in Safety Chain with Hook |
Foldable | No |
Net Weight | 77 lb |
Material | Aluminum |
Deck | Non-Skid |
Description
Walk Ramp, Apron End End Style, Load Capacity 1,700 lb, Service Height Range 6 to 29 in, Overall Length 8 ft, Overall Width 28 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-10)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10334)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 240 lb (NG04QDP125TLTP01)
- ZORO SELECT Walk Ramp, 600 lb., 8 in. L x 32 in. H (THR832)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SFW430)
- ZORO SELECT Walk Ramp, Apron End, 1500lb, 38 In x 10 ft (1VKD4)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 28 In x 6 ft (1VKC9)
- ZORO SELECT Walk Ramp, 850 lb., 8 ft. L x 36 in. H (XPS836)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (ATH3636)
- NATIONAL GUARD ADA Compliant Ramp, Overlap, 75 In (R75xRCE9-75)
- Zoro Select Walk Ramps