Shop All Walk Ramps
Zoro Select
Walk Ramp, Apron End, 1500lb, 38 In x 10 ft
Mfr # 1VKD4
Zoro # G9935773
product price: $876.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 1,500 lb
- Service Height Range 6 to 38 in
- Overall Length 10 ft
- Overall Width 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VKD4
- Zoro # G9935773
- UPC # 190735415542
- Country of Origin China
- Category Walk Ramps
Dimensions
Service Height Range | 6 to 38 in |
Overall Length | 10 ft |
Overall Width | 38 in |
Side Rail Height | 3 3/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 1,500 lb |
Includes | 18 in Safety Chain with Hook |
Net Weight | 124 lb |
Material | Aluminum |
Deck | Non-Skid |
Foldable | No |
Description
Walk Ramp, Apron End End Style, Load Capacity 1,500 lb, Service Height Range 6 to 38 in, Overall Length 10 ft, Overall Width 38 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, Nylon, 3 in., 2200 lb. (WMLC-1000FSB)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE1602DTX5)
- ZIPWALL ZipWall Carry Bag (ZPCB1)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R41)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H (ATH2436)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 32 in. H (ATH3632)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 40 In x 12 ft (1VKD7)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 30 in. H (SFW230)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 28 In x 12 ft (1VKD5)
- ZORO SELECT Walk Ramp, Apron End, 2200lb, 39-1/2Inx10ft (1FC75)
- VESTIL Alum Walk Ramp Overlap Style, 120x28" (AWR-28-10A)
- Zoro Select Walk Ramps