Shop All Walk Ramps
Zoro Select
Walk Ramp, Apron End, 1400lb, 28 In x 12 ft
Mfr # 1VKD5
Zoro # G9935764
product price: $701.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$701.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 1,400 lb
- Service Height Range 6 to 46 in
- Overall Length 12 ft
- Overall Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VKD5
- Zoro # G9935764
- UPC # 190735415559
- Country of Origin China
- Category Walk Ramps
Dimensions
Service Height Range | 6 to 46 in |
Overall Length | 12 ft |
Overall Width | 28 in |
Side Rail Height | 3 3/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 1,400 lb |
Includes | 18 in Safety Chain with Hook |
Net Weight | 115 lb |
Material | Aluminum |
Deck | Non-Skid |
Foldable | No |
Description
Walk Ramp, Apron End End Style, Load Capacity 1,400 lb, Service Height Range 6 to 46 in, Overall Length 12 ft, Overall Width 28 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 9" H, 5" L (DL0150)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 10 ft. (CF015-10)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (29XP33)
- KEEPER Tie-Down, Ratchet, 30 ft. x 2 In., 3333 lb. (04630)
- ZORO SELECT Walk Ramp, 850 lb., 7 ft. L x 36 in. H (XPS736)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 32 in. H (ATH2432)
- ZORO SELECT Walk Ramp, 600 lb., 2 ft. L x 32 in. H (TH2432)
- ZORO SELECT Walk Ramp, 600 lb., 1-13/32 ft.L x 36 in.H (TH1636)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (ATH3636)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 30 in. H (SFW230)
- ZORO SELECT Ramp Track, PK6 (RT100)
- Zoro Select Ramps