Shop All Walk Ramps
Zoro Select
Walk Ramp, Apron End, 1000lb, 40 In x 16 ft
Mfr # 1VKD8
Zoro # G9935737
product price: $1,354.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$1,354.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 1,000 lb
- Service Height Range 6 to 62 in
- Overall Length 16 ft
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VKD8
- Zoro # G9935737
- UPC # 190735415580
- Country of Origin China
- Category Walk Ramps
Dimensions
Service Height Range | 6 to 62 in |
Overall Length | 16 ft |
Overall Width | 40 in |
Side Rail Height | 3 3/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 1,000 lb |
Foldable | No |
Material | Aluminum |
Includes | 18 in Safety Chain with Hook |
Deck | Non-Skid |
Description
Walk Ramp, Apron End End Style, Load Capacity 1,000 lb, Service Height Range 6 to 62 in, Overall Length 16 ft, Overall Width 40 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Plastic 2 in 1 Storage Step Stool (QI003398)
- TMI Indstrl Strip Door, Anti-Static, 7ftHx3ftW (999-00545)
- POST GUARD Bollard, Threaded, Bolt Down, 4x32, Yellow (ENC PC432)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ft x 1In, 700lb (32J624)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (ATH4836)
- ZORO SELECT Walk Ramp, Apron End, 2500lb, 28-3/4Inx8ft (1FC74)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SFW530)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 40 In x 12 ft (1VKD7)
- ZORO SELECT Walk Ramp, 850 lb., 4 ft. L x 36 in. H (XPS436)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (WCR530)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- Zoro Select Ramps