Shop All Walk Ramps
Zoro Select
Walk Ramp, 850 lb., 8 ft. L x 36 in. H
Mfr # XPS836
Zoro # G2220088
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 850 lb
- Service Height Range 8 in to 16 in
- Overall Length 8 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # XPS836
- Zoro # G2220088
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 8 in to 16 in |
Overall Length | 8 ft |
Overall Width | 36 in |
Side Rail Height | 2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 850 lb |
Foldable | No |
Material | Aluminum |
Deck | Non-Skid |
Net Weight | 150 lb |
Includes | (1)Hardware packet for assembly |
Description
Walk Ramp, Apron End End Style, Load Capacity 850 lb, Service Height Range 8 in to 16 in, Overall Length 8 ft, Overall Width 36 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Personal Protective Equipment Kit, Yellow (70-1170)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (20077 YELLOW)
- COTTERMAN 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (A2N2626A3B3C50P1)
- DAYTON Appliance Hand Truck, 700 lb., 60in (4W326)
- ZORO SELECT Walk Ramp, 600 lb., 8 in. L x 32 in. H (THR832)
- ZORO SELECT Walk Ramp, 850 lb., 4 ft. L x 36 in. H (XPS436)
- ZORO SELECT Walk Ramp, 800 lb., 1 ft. L x 32 in. H (ATH1232)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 30 in. H (SFW230)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SL430)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SFW430)
- VESTIL Alum. Walk Ramp w/Rail Hook, 168 x 28" (AWR-28-14B-HR)
- Zoro Select Walk Ramps