Shop All Walk Ramps
Zoro Select
Walk Ramp, 850 lb., 7 ft. L x 36 in. H
Mfr # XPS736
Zoro # G2220097
product price: $884.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$884.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 850 lb
- Service Height Range 7 in to 14 in
- Overall Length 7 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XPS736
- Zoro # G2220097
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 7 in to 14 in |
Overall Length | 7 ft |
Overall Width | 36 in |
Side Rail Height | 2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 850 lb |
Includes | (1)Hardware packet for assembly |
Foldable | No |
Deck | Non-Skid |
Material | Aluminum |
Net Weight | 135 lb |
Description
Walk Ramp, Apron End End Style, Load Capacity 850 lb, Service Height Range 7 in to 14 in, Overall Length 7 ft, Overall Width 36 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Electric Forklift, 3 Wheel, 3300 lb. Load (EK15A)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- WARN INDUSTRIES Synthetic Rope Extension (69069)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE1601NFX4)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SL430)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (SL436)
- ZORO SELECT Walk Ramp, 850 lb., 6 ft. L x 36 in. H (XPS636)
- ZORO SELECT Walk Ramp, 850 lb., 4 ft. L x 36 in. H (XPS436)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 30 in. H (SL330)
- ZORO SELECT Walk Ramp, Apron End, 1500lb, 38 In x 10 ft (1VKD4)
- VESTIL Alum Walk Ramp Overlap Style, 144x38" (AWR-38-12A)
- Zoro Select Ramps