Shop All Walk Ramps
Zoro Select
Walk Ramp, 850 lb., 4 ft. L x 36 in. H
Mfr # XPS436
Zoro # G8793355
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 850 lb
- Service Height Range 4 in to 8 in
- Overall Length 4 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # XPS436
- Zoro # G8793355
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 4 in to 8 in |
Overall Length | 4 ft |
Overall Width | 36 in |
Side Rail Height | 2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 850 lb |
Material | Aluminum |
Net Weight | 75 lb |
Deck | Non-Skid |
Includes | (1)Hardware packet for assembly |
Foldable | No |
Description
Walk Ramp, Apron End End Style, Load Capacity 850 lb, Service Height Range 4 in to 8 in, Overall Length 4 ft, Overall Width 36 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, Zinc, Sz 18, 5 Lb, 100 Ft (2ZDE5)
- CARGOLOC Ratchet Tie Downs, 1" x 15 ft. (82462)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 410 lb. (1NWJ5)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- ZORO SELECT Walk Ramp, Apron End, 1200lb, 38 In x 14 ft (1VKD6)
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (SL436)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 30 in. H (SL330)
- ZORO SELECT Walk Ramp, 800 lb., 6 ft. L x 30 in. H (WCR630)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 28 In x 12 ft (1VKD5)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 148" H (MRAEZ2180)
- Zoro Select Walk Ramps